Zoro Homepage

250 W, BR40, Medium Screw (E26)

  • Mfr # 250BR40/1 120V 4/1 TP

  • Zoro # G116665251


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250BR40/1 120V 4/1 TP
Zoro #
G116665251
UPC #
-
Country of Origin
Korea, Republic of

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape BR40, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 1330K, Lumens 378 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number Not Applicable, Voltage 120V AC, Watts 250 W, Bulb Beam Angle 60 Degrees , Rated Life 5,000 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, ANSI Code C78.23, Indoor/Outdoor Usage Indoor Only

Restrictions

This item has been restricted from sale in the following states: CO, NJ, NV, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.