Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

27" Class LED Monitor Full HD, 273V5LHSB (Discontinued)

  • Mfr # 273V5LHSB
  • Zoro # G4437037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
273V5LHSB
Zoro #
G4437037
UPC #
609585243538
Country of Origin
Unknown

Dimensions

Screen Size
27"

Details

HD Resolution
1080p
Item
LED Monitor

Description

Philips 273V5LHSB 27 Class LED Monitor, Full HD, 300cd/m2, 1ms, VGA, DMI, VESA. 1920 x 1080 resolution, TFT Panel, 10M:1 Dynamic Contrast Ratio. Connectivity- VGA, HDMI. Compatibile with Windows 10.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.