Zoro Homepage
This item is Discontinued.
Philips Monitors 27" IPS 1920X1080 5MS HDMI, 273V7QJAB 273V7QJAB

27" IPS 1920X1080 5MS HDMI, 273V7QJAB (Discontinued)

  • Mfr # 273V7QJAB
  • Zoro # G6801734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
273V7QJAB
Zoro #
G6801734
UPC #
609585252608
Country of Origin
Unknown

Dimensions

Screen Size
27 in
Width
24.1 in
Depth
1.8 in
Height
14.4 in
Depth with Stand
8.94 in
Height with Stand
17.83 in
Width with Stand
24.09 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Item
Monitor
Standards
ENERGY STAR 7.0; Electronic Product Environmental Assessment Tool Silver (EPEAT Silver), TCO Certified Displays
Color
Textured Black
Includes
Stand, Cables: D-Sub cable, HDMI cable, Audio cable, Power cable, User Documentation
Features
DisplayPort; Environmentally Friendly; HDMI; VESA Mount Compatible; VGA
Display Type
LCD
HDMI Inputs
1
Screen Refresh Rate
75 Hz
Aspect Ratio
16:9
Panel Technology
In-plane Switching (IPS) Technology
Standby Power Consumption
500 mW
Pixel Pitch
12.2 mil
Screen Mode
Full HD
Dynamic Contrast Ratio
10,000,000:1
Series
V Line
Off-Mode Power Consumption
500 mW
Vertical Frequency
56 Hz to 76 Hz
Brightness
250 Nit
Number of Screens
1
Backlight Technology
WLED
Color Supported
16.7 Million Colors
Horizontal Frequency
30 kHz to 83 kHz
Operating Power Consumption
15.4 W
Native Contrast Ratio
1,000:1
Response Time
5 ms
VESA Mount Standard
100 x 100

Description

Philips 27" IPS Display, 1920x1080, 5ms, VGA, DP, HDMI, speakers, Frameless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.