This item is Discontinued.

No Product Image Available

43" 4K Ultra HD LCD Monitor, 436M6VBPAB (Discontinued)

  • Mfr # 436M6VBPAB
  • Zoro # G4438078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436M6VBPAB
Zoro #
G4438078
UPC #
609585251649
Country of Origin
Unknown

Dimensions

Screen Size
43"

Details

HD Resolution
4K
Item
LED Monitor

Description

NON TOUCH 4K Ultra HD LCD display. Philips Momentum 436M6VBPAB 43 Class 4K LED Monitor, Display HDR 1000, Adaptive Sync, 4ms, HDMI, DP, Mini DP. 3840 x 2160 Resolution. Brightness- DisplayHDR 1000, Dynamic Contrast Ratio- 50,000,000:1, 16:9 Aspect Ratio. Ultra Wide Color Range-1.07 Billion, Low Input Lag, Low Blue Mode. Ambiglow Mode Intensifies Entertainment, 7 watt Speakers w/ DTS Sound, Multi-View From Multiple Devices. HDMI 2.0, Display Port 1.2, Mini Display Port 1.2, USB-C, (2) USB3.0, PC Audio In, Headphone Out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.