48 W, T5, Miniature Bi-Pin (G5)
Mfr # F54T5 841 HO EA ALTO 49W
Zoro # G505976906
product price:Â $17.79
/ea
Sold in multiples of 40 for $711.60
Key Features
Bulb Shape
T5
Watts
48 W
Bulb Base Type
Miniature Bi-Pin (G5)
Color Temperature
4100K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F54T5 841 HO EA ALTO 49W
Zoro #
G505976906
UPC #
046677220525
Country of Origin
Poland
Dimensions
Overall Length
45 1/4 in
Bulb Dia.
3/4 in
Details
Bulb Shape
T5
Watts
48 W
Bulb Base Type
Miniature Bi-Pin (G5)
Color Temperature
4100K
Dimmable
Yes
Bulb Designation
F54T5 841 HO EA ALTO
Case Quantity
40
Shatter-Resistant
No
Lumens
5,000 lm
Color Rendering Index
85
High Output
Yes
Bulb Housing
Glass
Item
Linear Fluorescent Bulb
Rated Life
30,000 hr
Amps
0.46 A
Light Color
White
Light Technology
Fluorescent
Bulb UL Type
No UL Type
Wattage Equivalency
49 W LFL
CA Title 20 Compliant
No
Bulb Start Type
Preheat
Bulb Power Source
Requires Separate Ballast
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 4100K, Lumens 5,000 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 48 W, Amps 0.46 A, Bulb Start Type Preheat, High Output Yes, Overall Length 45 1/4 in, Rated Life 30,000 hr, Trade Number F54T5 841 HO EA ALTO, Bulb Dia. 3/4 in, Dimmable Yes, Light Color White
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.