Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55in B Line Pro TV

  • Mfr # 55BFL2214/27

  • Zoro # G813750656


product price: $895.99
/ea
Free Shipping & Returns

Key Features

Standby Power Consumption
< 0.5 W
Number of Audio Channels
2
Depth(6)
3.32" (84 mm)
Input Frequency
60 Hz, 50 Hz
VESA Screw Dimensions
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55BFL2214/27
Zoro #
G813750656
UPC #
871886300214
Country of Origin
China

Dimensions

Depth(6)
3.32" (84 mm)
VESA Screw Dimensions
M6
Viewable Screen Size
55"
Width
48.30" (1227 mm)
Height
28.02" (712 mm)
Screen Size
55"

Details

Standby Power Consumption
< 0.5 W
Number of Audio Channels
2
Input Frequency
60 Hz, 50 Hz
Flash Memory Capacity
16 GB
Backlight Technology
LED
Digital Tuner
ATSC, 256-QAM
Features
HTML5 Support, Google Play, Digital Link HD (CEC), Down Firing Speaker, Chromecast, AppControl, Content Share, Auto Power On, Audio Return Channel (ARC), Pro:Idiom, Eco Mode, Auto On/Off, Weather Forecast, Auto Power Off
Scan Format
2160p
PC Streaming
Yes
Video Signal Standard
4K UHDTV
Wireless LAN
Yes
Mount Type
Wall Mount
VESA Mount Compatible
Yes
RMS Output Power
20 W
Internet Access
Yes
Video Formats Supported
HEVC, MPEG-1, MPEG-2, MKV, MPEG-4, WMV9, AVI, VP9
USB
Yes
Ethernet
Yes
Maximum Operating Power Consumption
165 W
Streaming Service
YouTube, YouTube Music
Energy Star
Yes
Standard Refresh Rate
60 Hz
Sound System
Dolby MS12D, Dolby AC-4, DTS Studio Sound, DTS HD, Dolby Atmos
Color
Black
Image Formats Supported
JPG, BMP, GIF, PNG
Audio Formats Supported
MP3, WMA, WAV, AAC
Maximum Resolution
3840 x 2160
Package Contents
B-Line 55BFL2214 Smart LED-LCD TVRemote Control 2 x AAA BatteriesPower Cord
Total Number of HDMI Ports
4
Item
Smart LED-LCD TV
Virtual Assistant Supported
Google Assistant
VESA Mount Standard
200 x 200
Operating System
Android 9.0 Pie
HDMI
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.