55in Commercial Android 24 7
Mfr # 55BDL4650D/00
Zoro # G513750680
product price: $1,491.99
/ea
Free Shipping & Returns
Key Features
Scan Format
2160p
Brightness
500 Nit
Operating System
Android
Number of Screens
1
Wireless LAN
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55BDL4650D/00
Zoro #
G513750680
UPC #
810112790078
Country of Origin
China
Dimensions
Screen Size
55 in
Viewable Screen Size
55"
Details
Item
Digital Signage Display
Scan Format
2160p
Brightness
500 Nit
Operating System
Android
Number of Screens
1
Wireless LAN
Yes
Display Type
LCD
Backlight Technology
LED
Operation Hours
24-Hours/7 Days
Application
Commercial
Display Resolution
3840 x 2160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.