Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65in 4K LCD Videowall 24 7 3.5

  • Mfr # 65BDL6005X/00

  • Zoro # G813750731


product price: $2,618.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
56.4"
Depth
3.5 in
Height
31.8"
DVI
Yes
Number of DisplayPorts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65BDL6005X/00
Zoro #
G813750731
UPC #
685417588688
Country of Origin
China

Dimensions

Screen Size
65"
Width
56.4"
Depth
3.5 in
Height
31.8"
Bezel Width
0.14"
Viewable Screen Size
64.50"
Depth(6)
3.5"

Details

Item
Digital Signage Display
DVI
Yes
Number of DisplayPorts
2
Display Type
LCD
Application
PC, Meeting Room, Business
Dynamic Contrast Ratio
500,000:1
Backlight Technology
Direct LED
Touchscreen
No
Serial
Yes
Ethernet
Yes
Pixel Pitch
14.6 mil
Display Resolution
3840 x 2160
Mounting
Wall
Video Wall Compatible
Yes
Includes
AC Switch Cover, Edge Alignment Kit, (3) Gap pad, (1) IR sensor cable (1.8 m), (1) Quick start guide, Remote control & AAA batteries, RJ45 / RS232 converter, (3) Wire Clamper, Power cord, (1) DP cable, (1) RJ45 cable
Brightness
500 Nit
Number of DVI Ports
1
Scan Format
2160p
Number of HDMI Inputs
2
VESA Mount Standard
400 x 400
DisplayPort
Yes
HDMI
Yes
Number of USB 2.0 Ports
1
Green Environmental Attribute
Environmentally Friendly
Number of Screens
1
USB
Yes
Operation Hours
24-Hours/7 Days
Mount Type
Wall Mountable
Environmentally Friendly
Yes
Package Contents
X-line 65BDL6005X Digital Signage Display AC Switch Cover Edge Alignment Kit 3 x Gap pad 1 x IR sensor cable (1.8 m) 1 x Quick start guide Remote control & AAA batteries RJ45 / RS232 converter 3 x Wire Clamper Power cord 1 x DP cable 1 x RJ45 cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.