Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65in Commercial Android 24 7

  • Mfr # 65BDL4650D/00

  • Zoro # G513750666


product price: $1,654.99
/ea
Free Shipping & Returns

Key Features

Width
57.6"
Depth
2.7 in
Height
33"
Wireless LAN
Yes
Number of USB 3.0 Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65BDL4650D/00
Zoro #
G513750666
UPC #
810112790085
Country of Origin
China

Dimensions

Screen Size
64.5 in
Width
57.6"
Depth
2.7 in
Height
33"
Bezel Width
0.59"
Viewable Screen Size
64.50"
Depth(6)
2.7"

Details

Item
Digital Signage Display
Wireless LAN
Yes
Number of USB 3.0 Ports
2
Panel Technology
Advanced Super Dimension Switch ( ADS )
VESA Mount Standard
400 x 400
Mounting
Wall
Number of USB 2.0 Ports
1
Input Voltage
230 V AC, 120 V AC
Number of DVI Ports
1
Graphics Controller Model
Mali-T860 MP4
Processor Manufacturer
ARM
Number of Screens
1
Ethernet
Yes
Serial
Yes
Standard Memory
4 GB
Application
Commercial
Green Environmental Attribute
Energy Star
DVI
Yes
Number of DisplayPorts
1
Operating System
Android 11
USB
Yes
Display Resolution
3840 x 2160
Pixel Pitch
14.6 mil
Graphics Controller Manufacturer
ARM
Operation Hours
24-Hours/7 Days
Number of HDMI Inputs
2
Display Type
LCD
Bluetooth
Yes
Brightness
500 Nit
Processor Type
Cortex A72
Scan Format
2160p
HDMI
Yes
DisplayPort
Yes
2nd Processor Type
Cortex A53
Mount Type
Wall Mountable
Energy Star
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.