Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65in Education Tch 18 7 20 Pt

  • Mfr # 65BDL4152E/00

  • Zoro # G313750705


product price: $2,314.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Width
58.7"
Depth
4.6 in
Height
35.1"
Speakers
Yes
Includes
(1) Philips logo, (1) Quick Start Guide, (1) USB A to B Cable (3m), AC Power Cord, AC Switch Cover, (1) Screw, (1) Cleaning Cloth, (1) HDMI Cable (1.8 m), Remote Control, AAA Batteries, (2) Touch Pen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65BDL4152E/00
Zoro #
G313750705
UPC #
810112791211
Country of Origin
China

Dimensions

Screen Size
64.5 in
Width
58.7"
Depth
4.6 in
Height
35.1"
Depth(6)
4.6"

Details

Item
Collaboration Display
Speakers
Yes
Includes
(1) Philips logo, (1) Quick Start Guide, (1) USB A to B Cable (3m), AC Power Cord, AC Switch Cover, (1) Screw, (1) Cleaning Cloth, (1) HDMI Cable (1.8 m), Remote Control, AAA Batteries, (2) Touch Pen
Number of Network (RJ-45) Ports
2
Input Voltage
120 V AC, 230 V AC
S/PDIF In
Yes
Brightness
400 Nit
Color Supported
1.07 Billion Colors
Vertical Viewing Angle
178°
Features
Multi-touch Screen; Tempered Glass
Processor Type
Cortex A73 + A53
Display Screen Technology
In-plane Switching (IPS) Technology
Processor Manufacturer
ARM
Screen Mode
4K UHD
Flash Memory Capacity
32 GB
Number of Touch Points
40
Processor Core
Octa-core (8 Core)
VESA Mount Standard
500 x 400
Display Type
LCD
Contrast Ratio
500,000:1, 1,200:1
Horizontal Viewing Angle
178°
Screen Resolution
3840 x 2160
Serial
Yes
Number of USB 3.0 Ports
3
Number of HDMI Outputs
1
Watt (RMS)
40 W
Wireless LAN
Yes
VESA Mount Compatible
Yes
Graphics Controller Manufacturer
ARM
Scan Format
2160p
USB
Yes
Memory Card Supported
embedded MultiMediaCard (e.MMC), microSD
Audio Line In
Yes
Aspect Ratio
16:9
Orientation
Landscape
Touchscreen Technology
Infrared (IrDA)
Operating System
Android 13
Number of USB Ports
8
Number of HDMI Inputs
2
Response Time
8 ms
Ethernet
Yes
Graphics Controller Model
Mali-G52
HDMI
Yes
Audio Line Out
Yes
Standard Refresh Rate
60 Hz
Green Environmental Attribute
Environmentally Friendly
Touchscreen
Yes
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Package Contents
E-Line 65BDL4152E Collaboration Display 1 x Philips logo 1 x Quick Start Guide 1 x USB A to B Cable (3m) AC Power Cord AC Switch Cover 1 x Screw 1 x Cleaning Cloth 1 x HDMI Cable (1.8 m) Remote Control AAA Batteries 2 x Touch Pen
Operating System Platform
Android
Multi-touch Screen
Yes
Tempered Glass
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.