6.6 W, BA11, Candelabra Screw (E12), PK3

  • Mfr # 6.6BA11/PER/UD/CL/G/E12+E26/WGD 3PF T20

  • Zoro # G509008955


product price: $18.39
/pk 3, $6.13/ea
Sold in multiples of 3 for $55.17

Key Features

Voltage
120V AC
Watts
6.6 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
BA11
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6.6BA11/PER/UD/CL/G/E12+E26/WGD 3PF T20
Zoro #
G509008955
UPC #
046677564490
Country of Origin
China

Dimensions

Length
4 1/6 in
Overall Length
4 1/6 in
Bulb Dia.
35 mm

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
6.6 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
BA11
Bulb Housing
Glass
Color Temperature
2200K, 2700K
Dimmable
Yes
Lumens
700 lm
Rated Life
15,000 hr
Light Technology
LED
Bulb Finish
Clear
Color Rendering Index
95
Light Color
White
Bulb Designation
6.6BA11/PER/UD/CL/G/E12+E26/WGD 3PF T20
Rough Service
No
Bulb Beam Angle
300 Degrees
Shatter-Resistant
No
Standards
RoHS Compliant
Lumen Selectable
No
Bulb Minimum Starting Temperature
-4 Degrees F
Amps
65 mA
Maximum Operating Temperature
104 Degrees F
Color Selectable
Yes
Incandescent Wattage Equivalency
75 W

Description

Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.