Zoro Homepage

70W T4 SE HID Light Bulb - Bi Pin G8.5 Base - Clear Finish

  • Mfr # S4287

  • Zoro # G0961933


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
Bi Pin G8.5
Bulb Beam Angle
360
Bulb Shape
T4 SE
Max. Overall Bulb Length
3.34 in
Lumens
6400L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4287
Zoro #
G0961933
UPC #
046677373733
Country of Origin
Belgium

Dimensions

Max. Overall Bulb Length
3.34 in
Bulb Dia.
0.5 in

Details

Bulb Base Type
Bi Pin G8.5
Bulb Beam Angle
360
Bulb Shape
T4 SE
Item
Bulb,HID,70,T4 SE,Bi Pin G8.5 Base,Metal
Lumens
6400L
Bulb Finish
Clear
Color Rendering Index
83
Standards
Dry Rating
Location Rating
Dry
Dimmable
Non-Dimmable
Application
Lighting
Material
Glass / Metal
Color Temperature
3000 K
Rated Life
6,000 hr
Watts
70W

Description

Bulb,HID,70,T4 SE,Bi Pin G8.5 Base,Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.