Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Philips 75 W T12 1.5 in. D X 96 in. L Fluorescent Bulb Daylight Linear 6500 K , 2PK 376632

75 W T12 1.5 in. D X 96 in. L Fluorescent Bulb Daylight Linear 6500 K , 2PK (Discontinued)

  • Mfr # 376632
  • Zoro # G805305079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376632
Zoro #
G805305079
UPC #
46677376635
Country of Origin
China

Description

The Philips 75-Watt daylight deluxe linear fluorescent light bulb (2-Pack) (F96T12/DX) casts a vibrant white glow that shines up to 12 000-hours. This light bulb helps rooms feel cooler and more refreshed. ALTO technology fluorescent bulbs are better for the environment because of the reduced mercury content.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.