Zoro Homepage

75in Education Tch 18 7 20 Pt

  • Mfr # 75BDL4152E/00

  • Zoro # G813750748


product price: $2,161.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
67.5 in
Depth
4.6 in
Height
40.1 in
Speakers
2
Display Screen Technology
In-plane Switching (IPS) Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75BDL4152E/00
Zoro #
G813750748
UPC #
810112791228
Country of Origin
China

Dimensions

Screen Size
74.5 in
Width
67.5 in
Depth
4.6 in
Height
40.1 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.