Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75in Q Line Prosumer Android

  • Mfr # 75BDL3650Q/00

  • Zoro # G813750670


product price: $1,625.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
66.3"
Depth
2.7 in
Height
37.9"
Graphics Controller Manufacturer
ARM
Panel Technology
Advanced Super Dimension Switch ( ADS )
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75BDL3650Q/00
Zoro #
G813750670
UPC #
810112790689
Country of Origin
China

Dimensions

Screen Size
74.5 in
Width
66.3"
Depth
2.7 in
Height
37.9"
Bezel Width
0.59"
Viewable Screen Size
74.50"
Depth(6)
2.7"

Details

Item
Digital Signage Display
Graphics Controller Manufacturer
ARM
Panel Technology
Advanced Super Dimension Switch ( ADS )
Dynamic Contrast Ratio
500,000:1
HDMI
Yes
Green Environmental Attribute
Environmentally Friendly
Scan Format
2160p
Display Type
LCD
Display Resolution
3840 x 2160
Mounting
Wall
Includes
(1) IR sensor Cable (1.8 m), RS232 daisy-chain Cable, (1) Philips logo, AC Power Cord, AC Switch Cover, (2) Cable clip , (1) HDMI cable (1.8 m), Quick start guide, Remote control & AAA batteries, RS232 cable, (1) USB Cover
VESA Mount Standard
600 x 400
Processor Manufacturer
ARM
Serial
Yes
Backlight Technology
Direct LED
Pixel Pitch
16.9 mil
Graphics Controller Model
G52 MC1
DVI
Yes
Wireless LAN
Yes
Operating System
Android 10
Brightness
400 Nit
Operation Hours
18-Hours/7 Days
Processor Type
Cortex A55
Ethernet
Yes
Number of DVI Ports
1
Number of Screens
1
Number of USB 2.0 Ports
2
Input Voltage
120V AC, 230V AC
Number of USB 3.0 Ports
1
USB
Yes
Processor Core
Quad-core (4 Core)
Standard Memory
3 GB
Memory Technology
DDR SDRAM
Number of HDMI Inputs
2
Mount Type
Wall Mountable
Package Contents
Signage Solutions Q-Line Display 1 x IR sensor Cable (1.8 m) RS232 daisy-chain Cable 1 x Philips logo AC Power Cord AC Switch Cover 2 x Cable clip 1 x HDMI cable (1.8 m) Quick start guide Remote control & AAA batteries RS232 cable 1 x USB Cover
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.