Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips 75W Led A19 2700K 4Pk 542944

75W Led A19 2700K 4Pk (Discontinued)

  • Mfr # 542944
  • Zoro # G3210808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542944
Zoro #
G3210808
UPC #
46677542948
Country of Origin
China

Description

Philips A19 LEDs save up to 80% vs standard incandescent bulbs. Use anywhere traditional light bulbs are located such as table or floor lamps bedrooms kitchens garages and more. Meets strict test criteria including flicker strobe glare and color rendition to achieve EyeComfort requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.