Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips 75W Led A21 5000K 2Pk 554568

75W Led A21 5000K 2Pk (Discontinued)

  • Mfr # 554568
  • Zoro # G3209968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554568
Zoro #
G3209968
UPC #
46677554569
Country of Origin
China

Description

Ideal alternative to incandescent bulbs anywhere traditional light bulbs are used such as table or floor lamps bedrooms kitchens and more. Not dimmable. Meets strict test criteria including flicker strobe glare and color rendition to achieve EyeComfort requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.