Shop PHILIPS
See all product information
Create Account
86 W, T8, Recessed Double Contact (R17d)
- Mfr # F96T8/TL850/PLUS/HO/ALTO 25/1
- Zoro # G905976698
product price:Â
$
26.69
/ea
Sold in multiples of 25 for
$667.25
Key Features
Bulb Shape
T8
Watts
86 W
Bulb Base Type
Recessed Double Contact (R17d)
Color Temperature
5000K
Dimmable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F96T8/TL850/PLUS/HO/ALTO 25/1
- Zoro #
- G905976698
- UPC #
- 046677236892
- Country of Origin
- Poland
- Bulb Shape
- T8
- Watts
- 86 W
- Bulb Base Type
- Recessed Double Contact (R17d)
- Color Temperature
- 5000K
- Dimmable
- No
- Color Rendering Index
- 85
- Bulb Housing
- Glass
- Item
- Linear Fluorescent Bulb
- Bulb Designation
- F96T8/TL850/PLUS/HO/ALTO
- Lumens
- 8,100 lm
- High Output
- Yes
- Case Quantity
- 25
- Shatter-Resistant
- No
- Rated Life
- 24,000 hr
- Light Technology
- Fluorescent
- Wattage Equivalency
- 86 W LFL
- Bulb UL Type
- No UL Type
- CA Title 20 Compliant
- No
- Bulb Power Source
- Requires Separate Ballast
- Light Color
- White
- Voltage
- Ballast Dependent
Dimensions
- Overall Length
- 96 in
- Nominal Length
- 8 ft
- Wire Rope Length
- 96 in
- Length
- 96 in
Description
Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 5000K, Lumens 8,100 lm, Light Technology Fluorescent, Nominal Length 8 ft, Shatter-Resistant No, Watts 86 W, Voltage Ballast Dependent, High Output Yes, Overall Length 96 in, Rated Life 24,000 hr, Trade Number F96T8/TL850/PLUS/HO/ALTO, Dimmable No, Light Color White
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.