Philips Advance 54 W 120 V 2 lights Fluorescent Ballast For T5
Mfr # ICN2S5490CT35I
Zoro # G8662784
product price: $76.79
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
ICN2S5490CT35I
Zoro #
G8662784
UPC #
781087131824
Country of Origin
United States
Description
Philips Advance low-profile Centium T5 ballasts are an optimal choice for a broad range of new construction and retrofit applications within the commercial sector including general office lighting and board room applications. The Advance ICN-2S5490CT electronic fluorescent ballast operates (1 or 2) T5 or T5/HO lamps at 120/277 input volts.
- • Philips Advance T5 Electronic Ballast
- • High Power Factor
- • Sound Rating Class A
- • 54W
- • 120 - 277 Volt, 60 Hz, AC
- • Programmed Start - Series Wired