Shop PHILIPS
See all product information
Create Account
Advance ICN4S54-90C-2LSG Elect. Ballast, 4- 54W T5HO Lamps, Programmed Start, 1.0 BF, 120-277
- Mfr # ICN4S54-90C-2LSG
- Zoro # G702537795
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Length
16.7 in
Weight
1.81 lbs
Width
1.7 in
Height
1.18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICN4S54-90C-2LSG
- Zoro #
- G702537795
- UPC #
- 781087047866
- Country of Origin
- Mexico
Dimensions
- Length
- 16.7 in
- Width
- 1.7 in
- Height
- 1.18 in
Details
- Item
- T5ho Lamps Elect Ballast
- Weight
- 1.81 lbs
Description
PHILIPS ADVANCE ICN4S54-90C-2LSG ELECT. BALLAST, 4- 54W T5HO LAMPS, PROGRAMMED START,1.0 BF, 120-277
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.