Zoro Homepage
This item is Discontinued.
Philips AGRO PLANT LIT 75W BR30 415281

AGRO PLANT LIT 75W BR30 (Discontinued)

  • Mfr # 415281
  • Zoro # G503505344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415281
Zoro #
G503505344
UPC #
46677415280
Country of Origin
Mexico

Details

Application
Agro
Bulb Finish
Agro Blue
Bulb Base Type
E26 [ Single Contact Medium Screw]
Base Material
Aluminium [ Aluminium Cap]
Bulb Beam Angle
55 °
Watts
75 W
Operating Position
Universal
Gas Filling
Gas
Beam Type
Flood

Description

Philips Agro-Lite 75 W BR30 Floodlight Incandescent Bulb E26 (Medium) Bright White 1 pk

Restrictions

View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states: CA, CO, NV, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.