This item is Discontinued.

Philips Alto 13 W PL-S 1 in. D X 7.02 in. L CFL Bulb Cool White Compact 4100 K 434662

Alto 13 W PL-S 1 in. D X 7.02 in. L CFL Bulb Cool White Compact 4100 K (Discontinued)

  • Mfr # 434662
  • Zoro # G805273255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434662
Zoro #
G805273255
UPC #
46677434663
Country of Origin
China

Description

Philips Energy Saver Compact Fluorescent Non-Integrated (CFLni) 13 Watt PL-S 2-pin base light bulb is ideal for use in kitchens and offices. It offers significant energy savings in a compact size and provides a soft white light. Philips Energy Saver CFLni light bulbs can be used in surface mounted down light fixtures and recessed cans. This light bulb should only be used in fixtures with magnetic ballast.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.