
Philips Alto 15 W T12 1.5 in. D X 18 in. L Fluorescent Bulb Soft White Linear 3000 K 1 pk
Mfr # 141465
Zoro # G005305053
product price: $9.39
/ea
Sold in multiples of 6 for $56.34
Key Features
Watts
15 W
Bulb Shape
T12
Lumens
720 lm; 800 lm
Rated Life
9000 hours
Light Technology
Fluorescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141465
Zoro #
G005305053
UPC #
46677141462
Country of Origin
China
Dimensions
Overall Length
18 inches
Nominal Length
18 inches
Details
Watts
15 W
Bulb Base Type
G13 [ Medium Bi-Pin Fluorescent]
Bulb Shape
T12
Color Temperature
3000 K
Lumens
720 lm; 800 lm
Rated Life
9000 hours
Light Technology
Fluorescent
Color Rendering Index
85
Description
For your home or business's indoor lighting applications consider using the Philips 15-Watt Soft White Linear Fluorescent Light Bulb This light bulb casts a pleasant and flattering light that accurately shows colors and helps enhance skin tones. Using 15-Watt, this bulb can shine up to 9,000-hours making it ideal for almost any room including kitchens and bathrooms. This bulb has a T12 shape with a bi-pin base.
- • Offers long life and energy savings in an environmentally responsible light bulb
- • This light bulb casts a pleasant and flattering light
- • Accurately shows colors and helps enhance skin tones
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.