This item is Discontinued.

Philips Alto 17 W T8 1 in. D X 24 in. L Fluorescent Bulb Soft White Linear 3000 K 543363

Alto 17 W T8 1 in. D X 24 in. L Fluorescent Bulb Soft White Linear 3000 K (Discontinued)

  • Mfr # 543363
  • Zoro # G205305082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543363
Zoro #
G205305082
UPC #
46677543365
Country of Origin
United States

Description

Brighten your home or your business with these Philips 17-Watt 2 ft. T8 Bright White Linear Fluorescent Light Bulbs. The bulbs produce 1 400-Lumens of soft white light and use 17-Watt of energy. The bulbs last for an average of 30 000-hours and feature a T8 linear shape and a bi-pin base. These bulbs feature ALTO technology for low mercury content.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.