Shop PHILIPS
See all product information
Create Account
Bluetooth Touchscreen Smart Deadbolt with Wi-Fi Bridge with Lever
- Mfr # DDL24015HBGLSN
- Zoro # G824011692
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Faceplate Width
4.21 in
ANSI/BHMA Finish
619 - Satin Nickel
Material
Aluminum Alloy
Faceplate Height
8.78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DDL24015HBGLSN
- Zoro #
- G824011692
- UPC #
- 850081022749
- Country of Origin
- China
- ANSI/BHMA Finish
- 619 - Satin Nickel
- Material
- Aluminum Alloy
- Item
- Electronic Deadbolt
Dimensions
- Faceplate Width
- 4.21 in
- Faceplate Height
- 8.78 in
Description
Upgrade your home security with the Philips Bluetooth Smart Deadbolt & Wi-Fi Bridge Combo-offering four easy ways to unlock your door. Whether you prefer a PIN code, traditional key, the Philips Home Access app, or even your Apple Watch, you’ll experience seamless, secure access every time. With smart automation, voice control, and real-time notifications, protecting your home has never been easier.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.