Zoro Homepage
This item is Discontinued.
Philips Brilliance B-Line LCD Monitor, 27" Widescreen, 16:9 271B8QJEB

Brilliance B-Line LCD Monitor, 27" Widescreen, 16:9 (Discontinued)

  • Mfr # 271B8QJEB
  • Zoro # G4078302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271B8QJEB
Zoro #
G4078302
UPC #
609585251878
Country of Origin
China

Dimensions

Screen Size
27"
Height
14.6"
Width
24.6"
Depth
2"

Details

Speakers
Yes
Item
LCD Monitor
Contrast Ratio
20,000,000:1
Color
Textured Black
Brightness
250 Nit
Aspect Ratio
1899-12-30
Product Type
Gaming LCD Monitor

Description

Philips® Brilliance B-Line LCD Monitor, 27" Widescreen, 16:9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.