Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips Brilliance B-Line LCD Monitor, 32" Widescreen, 16:9 328B6QJEB

Brilliance B-Line LCD Monitor, 32" Widescreen, 16:9 (Discontinued)

  • Mfr # 328B6QJEB
  • Zoro # G4078199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328B6QJEB
Zoro #
G4078199
UPC #
609585251953
Country of Origin
China

Dimensions

Screen Size
32"
Height
17.2"
Width
29.2"
Depth
2.5"

Details

Speakers
Yes
Item
LCD Monitor
Product Type
LCD Monitor
Brightness
250 Nit
Aspect Ratio
1899-12-30
Color
Textured Black
Contrast Ratio
50,000,000:1

Description

Philips® Brilliance B-Line LCD Monitor, 32" Widescreen, 16:9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.