Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

39W T6 SE HID Light Bulb - G12 Base - Clear Finish

  • Mfr # S4288

  • Zoro # G0961529


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
G12
Bulb Beam Angle
360
Bulb Shape
T6 SE
Max. Overall Bulb Length
3.31 in
Color Rendering Index
81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4288
Zoro #
G0961529
UPC #
046677223281
Country of Origin
Belgium

Dimensions

Max. Overall Bulb Length
3.31 in
Bulb Dia.
0.75 in

Details

Bulb Base Type
G12
Bulb Beam Angle
360
Bulb Shape
T6 SE
Item
Bulb,HID,39,T6 SE,G12 Base,Metal Halide
Color Rendering Index
81
Lumens
3400L
Standards
Dry Rating
Bulb Finish
Clear
Dimmable
Non-Dimmable
Application
Lighting
Location Rating
Dry
Material
Glass / Metal
Color Temperature
3000 K
Rated Life
12,000 hr
Watts
39W

Description

Bulb,HID,39,T6 SE,G12 Base,Metal Halide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.