Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Halogen, 35 W, T4, 2-Pin (GY6.35) (Discontinued)

  • Mfr # BC35W /T4/12V/CAPSULE 12/1
  • Zoro # G405976730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC35W /T4/12V/CAPSULE 12/1
Zoro #
G405976730
UPC #
046677415570
Country of Origin
China

Dimensions

Overall Length
30 mm
Bulb Dia.
1/2 in

Details

Watts
35 W
Item
Capsule T4
Dimmable
Yes
Lumens
465 lm
Bulb Base Type
2-Pin (GY6.35)
Bulb Primary Application
Low Voltage Capsule
Voltage
12V
Bulb Shape
T4
Bulb Finish
Clear
Rated Life
2,000 hr
For Use With
Fixtures that Provide a Protective Shield of Tempered Glass
Color Temperature
3000K
Color Rendering Index
100
Overall Bulb Shape
T
Light Technology
Halogen
Trade Number
BC35W/T4/12V

Description

Capsule T4, Bulb Base Type 2-Pin (GY6.35), Bulb Dia. 1/2 in, Bulb Shape T4, Color Rendering Index 100, Color Temperature 3000K, Lumens 465 lm, Light Technology Halogen, Overall Length 30 mm, Trade Number BC35W/T4/12V, Voltage 12V, Watts 35 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.