CFL, 12.7 W, PL-C, 2-Pin (GX23-2)

  • Mfr # PL-C 13W/835/2P 1CT/5X10BOX ALTO

  • Zoro # G905976865


product price: $9.65
/ea

Key Features

Voltage
Ballast Dependent
Watts
12.7 W
Bulb Base Type
2-Pin (GX23-2)
Bulb Shape
PL-C
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-C 13W/835/2P 1CT/5X10BOX ALTO
Zoro #
G905976865
UPC #
046677111618
Country of Origin
China

Dimensions

Overall Length
4 7/8 in
Bulb Dia.
1 1/8 in
Nominal Length
4 7/8 in

Details

Item
Compact Fluorescent Bulb
Voltage
Ballast Dependent
Watts
12.7 W
Bulb Base Type
2-Pin (GX23-2)
Bulb Shape
PL-C
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
No
Lumens
780 lm
Rated Life
10,000 hr
Light Technology
Fluorescent
Rough Service
No
High Output
80% light output between 55° and 127 F
Bulb Power Source
Plug and Play
Three-Way
No
Shatter-Resistant
No
Color Rendering Index
82
Bulb Finish
Frosted
Bulb Designation
PL-C 13W/835/2P 1CT/5X10BOX ALTO
CA Title 20 Compliant
No
Bulb Beam Angle
360 Degrees
Incandescent Wattage Equivalency
60 W
Light Color
White
Amps
0.285 A
Bulb Minimum Starting Temperature
55° F

Description

Compact Fluorescent Bulb, Bulb Base Type 2-Pin (GX23-2), Bulb Finish Frosted, Trade Number PL-C 13W/835/2P 1CT/5X10BOX ALTO, Bulb Shape PL-C, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 60 W, Lumens 780 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 12.7 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable No, Bulb Power Source Plug and Play, Light Color White

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.