CFL, 13 W, PL-S, 2-Pin (GX23)

  • Mfr # PL-S 13W/835/2P 1CT/5X10BOX ALTO

  • Zoro # G505976807


product price: $7.79
/ea

Key Features

Voltage
Ballast Dependent
Watts
13 W
Bulb Shape
PL-S
Bulb Housing
Glass
Color Temperature
3500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-S 13W/835/2P 1CT/5X10BOX ALTO
Zoro #
G505976807
UPC #
046677146849
Country of Origin
Poland

Dimensions

Overall Length
7 in
Bulb Dia.
1 1/8 in
Nominal Length
7 in

Details

Item
Compact Fluorescent Bulb
Voltage
Ballast Dependent
Watts
13 W
Bulb Base Type
2-Pin (GX23)
Bulb Shape
PL-S
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
No
Lumens
825 lm
Rated Life
10,000 hr
Light Technology
Fluorescent
Bulb Finish
Frosted
Bulb Designation
PL-S 13W/835/2P 1CT/5X10BOX ALTO
Color Rendering Index
82
Bulb Power Source
Plug and Play
Rough Service
No
Shatter-Resistant
No
Three-Way
No
CA Title 20 Compliant
No
Light Color
White
Incandescent Wattage Equivalency
60 W
Amps
0.29 A
Bulb Beam Angle
360 Degrees

Description

Compact Fluorescent Bulb, Bulb Base Type 2-Pin (GX23), Bulb Finish Frosted, Trade Number PL-S 13W/835/2P 1CT/5X10BOX ALTO, Bulb Shape PL-S, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 60 W, Lumens 825 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 13 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable No, Bulb Power Source Plug and Play, Light Color White

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.