Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CFL, 16.5 W, PL-C, 4-Pin (G24q-2)

  • Mfr # PL-C 18W/830/4P/ALTO 10PK

  • Zoro # G205976848


product price: $8.99
/ea

Key Features

Voltage
Ballast Dependent
Watts
16.5 W
Bulb Shape
PL-C
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-C 18W/830/4P/ALTO 10PK
Zoro #
G205976848
UPC #
046677359355
Country of Origin
Poland

Dimensions

Bulb Dia.
1 1/8 in
Overall Length
5 5/8 in
Nominal Length
5 5/8 in

Details

Item
Compact Fluorescent Bulb
Voltage
Ballast Dependent
Watts
16.5 W
Bulb Base Type
4-Pin (G24q-2)
Bulb Shape
PL-C
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes
Lumens
1,200 lm
Rated Life
13,000 hr
Light Technology
Fluorescent
Color Rendering Index
82
Bulb Finish
Frosted
Rough Service
No
Three-Way
No
Bulb Designation
PL-C 18W/830/4P/ALTO 10PK
Shatter-Resistant
No
Bulb Power Source
Plug and Play
CA Title 20 Compliant
No
Incandescent Wattage Equivalency
75 W
Light Color
White
Bulb Beam Angle
360 Degrees
Amps
0.23 A
Bulb Minimum Starting Temperature
28 °C

Description

Compact Fluorescent Bulb, Bulb Base Type 4-Pin (G24q-2), Bulb Finish Frosted, Trade Number PL-C 18W/830/4P/ALTO 10PK, Bulb Shape PL-C, Color Rendering Index 82, Color Temperature 3000K, Incandescent Wattage Equivalency 75 W, Lumens 1,200 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 16.5 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.