Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CFL, 36 W, PL-L, 4-Pin (2G11)

  • Mfr # PL-L 36W/841/4P 1CT/25

  • Zoro # G605976455


product price: $21.29
/ea

Key Features

Voltage
Ballast Dependent
Watts
36 W
Bulb Base Type
4-Pin (2G11)
Bulb Shape
PL-L
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-L 36W/841/4P 1CT/25
Zoro #
G605976455
UPC #
046677345136
Country of Origin
Poland

Dimensions

Overall Length
16 1/2 in
Bulb Dia.
1 5/8 in

Details

Item
Compact Fluorescent Bulb
Voltage
Ballast Dependent
Watts
36 W
Bulb Base Type
4-Pin (2G11)
Bulb Shape
PL-L
Bulb Housing
Glass
Color Temperature
4100K
Dimmable
Yes
Lumens
2,900 lm
Rated Life
20,000 hr
Light Technology
Fluorescent
Bulb Power Source
Plug and Play
Three-Way
No
Bulb Finish
Frosted
For Enclosed Fixtures
Yes
Shatter-Resistant
No
High Output
Yes
Rough Service
No
Color Rendering Index
82
Bulb Designation
PL-L 36W/841/4P 1CT/25
CA Title 20 Compliant
No
Incandescent Wattage Equivalency
150 W
Bulb Beam Angle
360 Degrees
Amps
0.435 A
Light Color
White

Description

Compact Fluorescent Bulb, Bulb Base Type 4-Pin (2G11), Bulb Finish Frosted, Trade Number PL-L 36W/841/4P 1CT/25, Bulb Shape PL-L, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 150 W, Lumens 2,900 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 36 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, For Enclosed Fixtures Yes, Bulb Power Source Plug and Play

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.