CFL, 36 W, PL-L, 4-Pin (2G11)

  • Mfr # PL-L 36W/830/4P 1CT/25

  • Zoro # G905976469


product price: $21.29
/ea

Key Features

Voltage
Ballast Dependent
Watts
36 W
Bulb Base Type
4-Pin (2G11)
Bulb Shape
PL-L
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-L 36W/830/4P 1CT/25
Zoro #
G905976469
UPC #
046677345112
Country of Origin
Poland

Dimensions

Overall Length
16 1/2 in
Bulb Dia.
1 5/8 in

Details

Item
Compact Fluorescent Bulb
Voltage
Ballast Dependent
Watts
36 W
Bulb Base Type
4-Pin (2G11)
Bulb Shape
PL-L
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes
Lumens
2,900 lm
Rated Life
20,000 hr
Light Technology
Fluorescent
Bulb Power Source
Plug and Play
Color Rendering Index
80
High Output
Yes
Rough Service
No
Three-Way
No
Bulb Designation
PL-L 36W/830/4P 1CT/25
For Enclosed Fixtures
Yes
Bulb Finish
Frosted
Shatter-Resistant
No
CA Title 20 Compliant
No
Incandescent Wattage Equivalency
150 W
Amps
0.435 A
Light Color
White
Bulb Beam Angle
360 Degrees

Description

Compact Fluorescent Bulb, Bulb Base Type 4-Pin (2G11), Bulb Finish Frosted, Trade Number PL-L 36W/830/4P 1CT/25, Bulb Shape PL-L, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 150 W, Lumens 2,900 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 36 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, For Enclosed Fixtures Yes, Bulb Power Source Plug and Play

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.