Circular Fluorescent Lamp, 12" Bulb Dia.
Mfr # FC12T9/COOL WHITE PLUS
Zoro # G1613130
product price: $12.49
/eaKey Features
Voltage
84V AC
Watts
31 W
Bulb Shape
T9
Bulb Housing
Glass
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC12T9/COOL WHITE PLUS
Zoro #
G1613130
UPC #
00046677391171
Country of Origin
Thailand
Dimensions
Bulb Dia.
1 1/4 in
Overall Length
12 in
Nominal Length
12 in
Details
Item
Circular Fluorescent Bulb
Voltage
84V AC
Watts
31 W
Bulb Base Type
4-Pin (G10q)
Bulb Shape
T9
Bulb Housing
Glass
Color Temperature
4100K
Dimmable
No
Lumens
1,800 lm
Rated Life
12,000 hr
Light Technology
Fluorescent
Color Rendering Index
59
ANSI Code
78901-ANSI-4032-1
Bulb Start Type
Rapid
Standards
IEC
Shatter-Resistant
No
Bulb Designation
FC12T9
Light Color
White
Amps
0.43 A
Description
Circular Fluorescent Bulb, Bulb Base Type 4-Pin (G10q), Trade Number FC12T9, Bulb Shape T9, Overall Bulb Dia. 12 in, Lumens 1,800 lm, Light Technology Fluorescent, Voltage 84V AC, Watts 31 W, Bulb Housing Glass, Color Rendering Index 59, Color Temperature 4100K, Shatter-Resistant No, ANSI Code 78901-ANSI-4032-1, Bulb Dia. 1 1/4 in, Bulb Start Type Rapid, Rated Life 12,000 hr, Standards IEC, Amps 0.43 A, Light Color White, Dimmable No
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.