Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Bulb, 100 W, White

  • Mfr # 14A19/CNG/827/FR/P/E26/ND 4/1CT

  • Zoro # G616127785


product price: $1.89
/ea
Sold in multiples of 4 for $7.56

Key Features

Light Technology
LED
Lumen Selectable
No
Bulb Shape
A19
Incandescent Wattage Equivalency
100 W
Bulb Dia.
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14A19/CNG/827/FR/P/E26/ND 4/1CT
Zoro #
G616127785
UPC #
046677588953
Country of Origin
China

Dimensions

Bulb Dia.
2 3/8 in
Overall Length
4 2/3 in

Details

Color Temperature
2700K
Light Technology
LED
Lumen Selectable
No
Bulb Shape
A19
Incandescent Wattage Equivalency
100 W
Color Selectable
No
Light Color
White
Watts
14 W
Bulb Minimum Starting Temperature
-20 Degrees C
Maximum Operating Temperature
45 Degrees C
Standards
RoHS Compliant
Dimming Type
No Dimming
Voltage
120V AC
Bulb Beam Angle
150 Degrees
Item
Compact LED Bulb
Rough Service
No
Bulb Housing
Plastic
Bulb Base Type
Medium Screw (E26)
Dimming Method
No Dimming
Bulb Finish
Frosted
Bulb Designation
E26 A19
Shatter-Resistant
No
Rated Life
15,000 hr
Lumens
1,500 lm
Dimmable
No
Color Rendering Index
80
Amps
255 mA
UL 1993 Environmental Rating
Damp Location

Description

Philips LED A19 Bulb,Package Quantity 4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.