Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Bulb, 100 W, White

  • Mfr # 14A19/CNG/830/FR/P/E26/ND 4/1CT

  • Zoro # G916127775


product price: $1.89
/ea
Sold in multiples of 4 for $7.56

Key Features

Dimming Type
No Dimming
Color Selectable
No
Bulb Minimum Starting Temperature
-20 Degrees C
Lumens
1,500 lm
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14A19/CNG/830/FR/P/E26/ND 4/1CT
Zoro #
G916127775
UPC #
046677588922
Country of Origin
China

Dimensions

Bulb Dia.
2 3/8 in
Overall Length
4 2/3 in

Details

Item
Compact LED Bulb
Dimming Type
No Dimming
Color Selectable
No
Bulb Beam Angle
150 Degrees
Bulb Minimum Starting Temperature
-20 Degrees C
Lumens
1,500 lm
Dimmable
No
Bulb Base Type
Medium Screw (E26)
Bulb Designation
E26 A19
Color Rendering Index
80
Incandescent Wattage Equivalency
100 W
Color Temperature
3000K
Shatter-Resistant
No
Maximum Operating Temperature
45 Degrees C
Light Technology
LED
Lumen Selectable
No
Dimming Method
No Dimming
Watts
14 W
Light Color
White
Standards
RoHS Compliant
Rated Life
15,000 hr
Bulb Finish
Frosted
Bulb Shape
A19
Rough Service
No
Bulb Housing
Plastic
Voltage
120V AC
Amps
255 mA
UL 1993 Environmental Rating
Damp Location

Description

Compact LED Bulb,100 W,White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.