Zoro Homepage

Compact LED Bulb, 100 W, White

  • Mfr # 14A19/CNG/850/FR/P/E26/ND 4/1CT

  • Zoro # G916127799


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Bulb Base Type
Medium Screw (E26)
Lumen Selectable
No
Light Technology
LED
Color Rendering Index
80
Maximum Operating Temperature
45 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14A19/CNG/850/FR/P/E26/ND 4/1CT
Zoro #
G916127799
UPC #
046677588960
Country of Origin
China

Dimensions

Bulb Dia.
2 3/8 in
Overall Length
4 2/3 in

Details

Bulb Base Type
Medium Screw (E26)
Lumen Selectable
No
Light Technology
LED
Color Rendering Index
80
Maximum Operating Temperature
45 Degrees C
Bulb Beam Angle
150 Degrees
Watts
14 W
Bulb Finish
Frosted
Standards
RoHS Compliant
Light Color
White
Item
Compact LED Bulb
Bulb Designation
E26 A19
Bulb Shape
A19
Dimmable
No
Rough Service
No
Shatter-Resistant
No
Lumens
1,500 lm
Bulb Housing
Plastic
Voltage
120V AC
Dimming Type
No Dimming
Color Selectable
No
Dimming Method
No Dimming
Rated Life
15,000 hr
Color Temperature
5000K
Bulb Minimum Starting Temperature
-20 Degrees C
Incandescent Wattage Equivalency
100 W
UL 1993 Environmental Rating
Damp Location
Amps
255 mA

Description

Compact LED Bulb,100 W,White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.