Shop PHILIPS

Compact LED Bulb, 100 W, White

  • Mfr # 14A19/COR/950/FR/P/E26/DIM/T20 6/1CT
  • Zoro # G316127788

product price: 
$
4.59
/ea
Sold in multiples of 6 for $27.54

Key Features

Voltage
120V AC
Watts
14 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14A19/COR/950/FR/P/E26/DIM/T20 6/1CT
Zoro #
G316127788
UPC #
046677588656
Country of Origin
China

Dimensions

Bulb Dia.
2 3/8 in
Overall Length
4 9/16 in
Wire Rope Length
4 9/16 in
Length
4 9/16 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
14 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
5000K
Dimmable
Yes
Lumens
1,500 lm
Rated Life
25,000 hr
Light Technology
LED
Color Selectable
No
Bulb Designation
E26 A19
Bulb Beam Angle
200 Degrees
Bulb Minimum Starting Temperature
-20 Degrees C
Maximum Operating Temperature
45 Degrees C
Color Rendering Index
90
Standards
RoHS Compliant
Lumen Selectable
No
Shatter-Resistant
No
Light Color
White
Rough Service
No
Incandescent Wattage Equivalency
100 W
Bulb Finish
Frosted
Amps
140 mA
UL 1993 Environmental Rating
Damp Location

Description

Philips LED A19 Bulb,Package Quantity 1

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.