Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Bulb, 60 W, White

  • Mfr # 9A19/CNG/830/FR/P/E26/ND 4/1CT

  • Zoro # G116127797


product price: $1.15
/ea
Sold in multiples of 4 for $4.60

Key Features

Bulb Beam Angle
150 Degrees
Bulb Minimum Starting Temperature
-20 Degrees C
Rough Service
No
Bulb Shape
A19
Bulb Designation
E26 A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9A19/CNG/830/FR/P/E26/ND 4/1CT
Zoro #
G116127797
UPC #
046677589974
Country of Origin
China

Dimensions

Bulb Dia.
2 3/8 in
Overall Length
4 1/6 in

Details

Bulb Beam Angle
150 Degrees
Bulb Minimum Starting Temperature
-20 Degrees C
Rough Service
No
Bulb Shape
A19
Bulb Designation
E26 A19
Dimmable
No
Voltage
120V AC
Watts
9 W
Maximum Operating Temperature
45 Degrees C
Incandescent Wattage Equivalency
60 W
Lumens
800 lm
Lumen Selectable
No
Light Color
White
Dimming Method
No Dimming
Light Technology
LED
Bulb Base Type
Medium Screw (E26)
Color Selectable
No
Color Temperature
3000K
Shatter-Resistant
No
Item
Compact LED Bulb
Color Rendering Index
80
Bulb Housing
Plastic
Bulb Finish
Frosted
Rated Life
15,000 hr
Dimming Type
No Dimming
Standards
RoHS Compliant
Amps
165 mA
UL 1993 Environmental Rating
Damp Location

Description

Philips LED A19 Bulb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.