Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Bulb, Clear, PK3

  • Mfr # 2.3BA11/PER/UD/CL/G/E12/WGD 6/3PFT20

  • Zoro # G410436847


product price: $12.19
/pk 3, $4.06/ea
Sold in multiples of 3 for $36.57

Key Features

Voltage
120V
Watts
2.3 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
BA11
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.3BA11/PER/UD/CL/G/E12/WGD 6/3PFT20
Zoro #
G410436847
UPC #
50046677566659
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Length
4 1/3 in
Bulb Dia.
1 3/8 in
Overall Length
4 1/3 in

Details

Item
Compact LED Bulb
Voltage
120V
Watts
2.3 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
BA11
Bulb Housing
Glass
Color Temperature
2200K, 2700K
Dimmable
Yes
Lumens
185 lm
Rated Life
15,000 hr
Light Technology
LED
Bulb Power Source
Plug and Play
Color Rendering Index
95
Shatter-Resistant
No
Light Color
Yellow
Bulb Designation
LED/BA11/2.3 W/2200 K/2700 K/95
Bulb Beam Angle
360 Degrees
Dimming Method
No Dimming
Dimming Type
No Dimming
Bulb Finish
Clear
Three-Way
No
Bulb Start Type
Line Voltage
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Light Distribution
Omnidirectional
Rough Service
No
Standards
CA Title 20 Compliant, Energy Star, EyeComfort
Green Certification or Other Recognition
ENERGY STAR(R) Certified and UL Energy Efficiency Certified
UL 1993 Environmental Rating
Wet Location
Amps
25 mA
Bulb UL Type
Type B
Filament Design
Straight
Bulb Minimum Starting Temperature
-4 Degrees F
Maximum Operating Temperature
104 Degrees F
Lumen Selectable
No
Incandescent Wattage Equivalency
25 W
Color Selectable
No

Description

Package Quantity 3

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
View the Lighting Facts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.