Zoro Homepage

Compact LED Lamp, 1,000 lm, 10 W, 120V

  • Mfr # 10PAR38/COR/927/F40/DIM/P/ULW/T20 6/1FB

  • Zoro # G713753467


product price: $8.99
/ea

Key Features

Voltage
120V
Watts
10 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR38
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10PAR38/COR/927/F40/DIM/P/ULW/T20 6/1FB
Zoro #
G713753467
UPC #
046677586225
Country of Origin
China

Dimensions

Length
5 1/6 in
Bulb Dia.
4 7/8 in
Overall Length
5 1/6 in

Details

Item
Compact LED Lamp
Voltage
120V
Watts
10 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR38
Bulb Housing
Plastic
Color Temperature
2700K
Dimmable
Yes
Lumens
1,000 lm
Rated Life
25,000 hr
Light Technology
LED
Bulb Beam Angle
40 Degrees
Rough Service
No
Shatter-Resistant
Yes
Lumen Selectable
No
Bulb Minimum Starting Temperature
-40 Degrees F
Bulb Finish
Clear
For Enclosed Fixtures
Yes
UL 1993 Environmental Rating
Wet Location
Amps
120 mA
Incandescent Wattage Equivalency
90 W
Light Distribution
Spot
Standards
CA Title 20 Compliant, EU RoHS Compliant, UL Listed
Maximum Operating Temperature
113 Degrees F
Three-Way
No
Light Color
White
Color Selectable
No
Color Rendering Index
90
Bulb Designation
10PAR38/COR/927/F40/DIM/P/ULW/T20 6/1FB

Description

Efficient lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.