Zoro Homepage

Compact LED Lamp, 1,300 lm, 13 W, 120V

  • Mfr # 13PAR38/COR/927/F25/DIM/P/ULW/T20 6/1FB

  • Zoro # G513753506


product price: $9.35
/ea

Key Features

Voltage
120V
Watts
13 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR38
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13PAR38/COR/927/F25/DIM/P/ULW/T20 6/1FB
Zoro #
G513753506
UPC #
046677586119
Country of Origin
China

Dimensions

Length
5 1/6 in
Overall Length
5 1/6 in
Bulb Dia.
4 7/8 in

Details

Item
Compact LED Lamp
Voltage
120V
Watts
13 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR38
Bulb Housing
Plastic
Color Temperature
2700K
Dimmable
Yes
Lumens
1,300 lm
Rated Life
25,000 hr
Light Technology
LED
UL 1993 Environmental Rating
Wet Location
Bulb Finish
Clear
Three-Way
No
Standards
CA Title 20 Compliant, EU RoHS Compliant, UL Listed
Bulb Minimum Starting Temperature
-40 Degrees F
Color Selectable
No
Bulb Beam Angle
25 Degrees
Lumen Selectable
No
Shatter-Resistant
Yes
Light Distribution
Spot
Rough Service
No
Color Rendering Index
90
Bulb Designation
13PAR38/COR/927/F25/DIM/P/ULW/T20 6/1FB
Light Color
White
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
120 W
Amps
150 mA
For Enclosed Fixtures
Yes

Description

Efficient lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.