Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Lamp, 120 V, 14 W

  • Mfr # 14A19/CNG/827/FR/P/E26/D 12/1CT

  • Zoro # G214846156


product price: $2.89
/ea

Key Features

Voltage
120V AC
Watts
14 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14A19/CNG/827/FR/P/E26/D 12/1CT
Zoro #
G214846156
UPC #
046677589721
Country of Origin
China

Dimensions

Length
117 mm
Bulb Dia.
60 mm
Overall Length
117 mm

Details

Item
Compact LED Lamp
Voltage
120V AC
Watts
14 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
2700K
Dimmable
Yes
Lumens
1,500 lm
Rated Life
15,000 hr
Light Technology
LED
Bulb Finish
Frosted
Shatter-Resistant
No
Bulb Beam Angle
180 Degrees
Color Rendering Index
80
Standards
EU RoHS Compliant
For Enclosed Fixtures
Yes
Three-Way
No
Bulb Designation
A19
Rough Service
No
Light Color
White
Dimming Method
Step Dimming
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
100 W
Bulb Minimum Starting Temperature
-20 Degrees C
Maximum Operating Temperature
45 Degrees C
Amps
140 mA
Color Selectable
No
Lumen Selectable
No
Bulb UL Type
Type A

Description

Compact LED Lamp,120 V,14 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.