Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Lamp, 120 V, 14 W

  • Mfr # 14A19/COR/930/FR/P/E26/DIM/T20 6/1CT

  • Zoro # G014846073


product price: $4.69
/ea

Key Features

Voltage
120V AC
Watts
14 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14A19/COR/930/FR/P/E26/DIM/T20 6/1CT
Zoro #
G014846073
UPC #
046677588670
Country of Origin
China

Dimensions

Length
117 mm
Overall Length
117 mm
Bulb Dia.
60 mm

Details

Item
Compact LED Lamp
Voltage
120V AC
Watts
14 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
Yes
Lumens
1,500 lm
Rated Life
25,000 hr
Light Technology
LED
Light Color
White
Standards
EU RoHS Compliant, T20 Compliant
Bulb Finish
Frosted
Bulb Beam Angle
200 Degrees
Rough Service
No
Color Rendering Index
90
Bulb Designation
A19
Shatter-Resistant
No
Three-Way
No
For Enclosed Fixtures
Yes
Series
CorePro
Lumen Selectable
No
Maximum Operating Temperature
45 Degrees C
Incandescent Wattage Equivalency
100 W
UL 1993 Environmental Rating
Damp Location
Dimming Method
Step Dimming
Amps
140 mA
Bulb Minimum Starting Temperature
-20 Degrees C
Color Selectable
No
Bulb UL Type
Type A

Description

Compact LED Lamp,120 V,14 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.