Zoro Homepage

Compact LED Lamp, 600 lm, 5.5 W, 120V

  • Mfr # 5.5PAR20/COR/F40/927-922/DIM/P/T20 6/1FB

  • Zoro # G413753446


product price: $6.69
/ea

Key Features

Voltage
120V
Watts
5.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR20
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5.5PAR20/COR/F40/927-922/DIM/P/T20 6/1FB
Zoro #
G413753446
UPC #
046677586362
Country of Origin
China

Dimensions

Bulb Dia.
2 5/8 in
Length
3 1/2 in
Overall Length
3 1/2 in

Description

Efficient lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.