Zoro Homepage

Contractor Grade A19

  • Mfr # 11A19/CNG/830/FR/P/E26/D 12/1CT

  • Zoro # G015306262


product price: $2.19
/ea

Key Features

Voltage
120V
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11A19/CNG/830/FR/P/E26/D 12/1CT
Zoro #
G015306262
UPC #
046677589691
Country of Origin
China

Dimensions

Length
4 1/6 in
Bulb Dia.
2 3/8 in
Overall Length
4 1/6 in

Details

Item
Compact LED Bulb
Voltage
120V
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
Yes
Lumens
1,100 lm
Rated Life
15,000 hr
Light Technology
LED
Three-Way
No
Amps
115 mA
Bulb Minimum Starting Temperature
-4 Degrees F
For Enclosed Fixtures
No
Lumen Selectable
No
Bulb Beam Angle
180 Degrees
Standards
EU RoHS Compliant
Incandescent Wattage Equivalency
75 W
Light Color
White
Rough Service
No
Maximum Operating Temperature
113 Degrees F
UL 1993 Environmental Rating
Damp Location
Bulb Designation
11A19/CNG/830/FR/P/E26/D 12/1CT
Color Rendering Index
80
Shatter-Resistant
Yes
Bulb Finish
Frosted
Color Selectable
No

Description

Contractor Grade A19

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.