Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contractor Grade A19

  • Mfr # 14A19/CNG/830/FR/P/E26/D 12/1CT

  • Zoro # G415306275


product price: $2.89
/ea
Sold in multiples of 12 for $34.68

Key Features

Voltage
120V
Watts
14 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14A19/CNG/830/FR/P/E26/D 12/1CT
Zoro #
G415306275
UPC #
046677589721
Country of Origin
China

Dimensions

Bulb Dia.
2 3/8 in
Overall Length
4 2/3 in
Length
4 2/3 in

Details

Item
Compact LED Bulb
Voltage
120V
Watts
14 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
Yes
Lumens
1,500 lm
Rated Life
15,000 hr
Light Technology
LED
Maximum Operating Temperature
113 Degrees F
Standards
EU RoHS Compliant
Bulb Finish
Frosted
Three-Way
No
Bulb Beam Angle
180 Degrees
Lumen Selectable
No
Color Rendering Index
80
UL 1993 Environmental Rating
Damp Location
Shatter-Resistant
Yes
For Enclosed Fixtures
No
Amps
140 mA
Bulb Designation
14A19/CNG/830/FR/P/E26/D 12/1CT
Rough Service
No
Color Selectable
No
Incandescent Wattage Equivalency
100 W
Bulb Minimum Starting Temperature
-4 Degrees F
Light Color
White

Description

Contractor Grade A19

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.