Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contractor Grade A19

  • Mfr # 5A19/CNG/850/FR/P/E26/D 12/1CT

  • Zoro # G815306264


product price: $1.55
/ea
Sold in multiples of 12 for $18.60

Key Features

Voltage
120V
Watts
5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A19/CNG/850/FR/P/E26/D 12/1CT
Zoro #
G815306264
UPC #
046677589639
Country of Origin
China

Dimensions

Bulb Dia.
2 3/8 in
Overall Length
4 1/6 in
Length
4 1/6 in

Details

Item
Compact LED Bulb
Voltage
120V
Watts
5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
5000K
Dimmable
Yes
Lumens
450 lm
Rated Life
15,000 hr
Light Technology
LED
Shatter-Resistant
Yes
For Enclosed Fixtures
No
Rough Service
No
Bulb Minimum Starting Temperature
-4 Degrees F
Color Selectable
No
Three-Way
No
Amps
60 mA
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
40 W
Bulb Designation
5A19/CNG/850/FR/P/E26/D 12/1CT
Lumen Selectable
No
Bulb Beam Angle
180 Degrees
Light Color
White
Bulb Finish
Frosted
UL 1993 Environmental Rating
Damp Location
Color Rendering Index
80
Standards
EU RoHS Compliant

Description

Contractor Grade A19

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.