Zoro Homepage

Contractor Grade A19

  • Mfr # 8.8A19/CNG/827/FR/P/E26/D 12/1CT

  • Zoro # G415306251


product price: $1.65
/ea
Sold in multiples of 12 for $19.80

Key Features

Voltage
120V
Watts
8.8 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8.8A19/CNG/827/FR/P/E26/D 12/1CT
Zoro #
G415306251
UPC #
046677589646
Country of Origin
China

Dimensions

Length
4 1/6 in
Overall Length
4 1/6 in
Bulb Dia.
2 3/8 in

Details

Item
Compact LED Bulb
Voltage
120V
Watts
8.8 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
2700K
Dimmable
Yes
Lumens
800 lm
Rated Life
15,000 hr
Light Technology
LED
Color Selectable
No
Maximum Operating Temperature
113 Degrees F
UL 1993 Environmental Rating
Damp Location
Bulb Finish
Frosted
Light Color
White
Bulb Beam Angle
180 Degrees
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb Designation
8.8A19/CNG/827/FR/P/E26/D 12/1CT
Standards
EU RoHS Compliant
For Enclosed Fixtures
No
Shatter-Resistant
Yes
Incandescent Wattage Equivalency
60 W
Amps
95 mA
Color Rendering Index
80
Three-Way
No
Rough Service
No
Lumen Selectable
No

Description

Contractor Grade A19

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.